Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Industrial Coupler, 50 PK

  • Mfr # CH445B-50K

  • Zoro # G405373133


product price: $329.99
/pk 50, $6.60/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Brass
Barb Size
1/4 in
Connection
1/4" Easy-Lock
Color
Golden
Type
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH445B-50K
Zoro #
G405373133
UPC #
791674008637
Country of Origin
China

Dimensions

Barb Size
1/4 in
Size (In.)
1/4 in

Details

Pipe Fitting Material
Brass
Item
Industrial Coupler
Connection
1/4" Easy-Lock
Color
Golden
Type
Industrial
Features
Brass body to prevent corrosion; Interchangeable with other Industrial (Hansen or Milton) couplers; Check Valve
Max. Pressure
300 psi
Seal Material
Buna-N (Nitrile)
Temp. Range
-40 to 212°F

Description

Interstate Pneumatics 1/4 Inch Industrial Brass Coupler x 1/4 Inch Easy-Lock. These couplers are interchangeable with the Industrial (Hansen or Milton) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.