Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Industrial Coupler, 6 PK

  • Mfr # CH440BS-D6

  • Zoro # G405373034


product price: $38.39
/pk 6, $6.40/ea

Key Features

Pipe Fitting Material
Brass
Features
Brass body to prevent corrosion; Interchangeable with other Industrial (Hansen or Milton) couplers; Check Valve
Size (In.)
1/4 in
Type
Industrial
Temp. Range
-40 to 212°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH440BS-D6
Zoro #
G405373034
UPC #
791674910268
Country of Origin
China

Dimensions

Size (In.)
1/4 in

Details

Pipe Fitting Material
Brass
Item
Industrial Coupler
Features
Brass body to prevent corrosion; Interchangeable with other Industrial (Hansen or Milton) couplers; Check Valve
Type
Industrial
Temp. Range
-40 to 212°F
Color
Golden
Connection
1/4" FNPT
Seal Material
Buna-N (Nitrile)
Max. Pressure
300 psi

Description

Interstate Pneumatics 1/4 Inch Industrial Brass Coupler x 1/4 Inch Female NPT. These couplers are interchangeable with the Industrial (Hansen or Milton) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.