Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Industrial Coupler Plug, 100 PK

  • Mfr # CPH440B-100K

  • Zoro # G105373020


product price: $134.99
/pk 100, $1.35/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Brass
Size (In.)
1/4 in
Color
Golden
Type
Industrial (Hansen or Milton type)
Connection
1/4" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPH440B-100K
Zoro #
G105373020
UPC #
791674010630
Country of Origin
China

Dimensions

Size (In.)
1/4 in

Details

Pipe Fitting Material
Brass
Item
Industrial Coupler Plug
Color
Golden
Type
Industrial (Hansen or Milton type)
Connection
1/4" FNPT
Thread
1/4" FNPT

Description

The Interstate Pneumatics Industrial series plugs are interchangeable with the Industrial Standard series plugs produced by other manufacturers. Precision machined bar stock construction provides resisitance to the effect of mechanical shock in rugged applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.