Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Street Pipe Elbow Fitting, 100 PK

  • Mfr # FST88EA-100K

  • Zoro # G005373427


product price: $708.99
/pk 100, $7.09/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Elbow
Pipe Fitting Material
Brass
Max. Pressure
250 psi
Standards
ASME, SAE, NPT
Features
45 Degree Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FST88EA-100K
Zoro #
G005373427
UPC #
791674015932
Country of Origin
China

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
Brass
Item
Street Pipe Elbow Fitting
Max. Pressure
250 psi
Standards
ASME, SAE, NPT
Features
45 Degree Elbow
Temp. Range
-65 to 250°F
Thread
1/2" MNPT x 1/2" FNPT
Color
Golden
Connection
1/2" NPT

Description

A street elbow is a type of pipe 45 Degree elbow having an internal thread at one end and an external thread at the other. This professional contractor / professional grade Elbow fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.