Zoro Homepage

Brass Street Pipe Elbow Fitting, 50 PK

  • Mfr # FST44EAF-50K

  • Zoro # G905373411


product price: $191.99
/pk 50, $3.84/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Elbow
Pipe Fitting Material
Brass
Features
45 Degree Elbow
Temp. Range
-65 to 250°F
Connection
1/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FST44EAF-50K
Zoro #
G905373411
UPC #
791674015802
Country of Origin
China

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
Brass
Item
Street Pipe Elbow Fitting
Features
45 Degree Elbow
Temp. Range
-65 to 250°F
Connection
1/4" NPT
Max. Pressure
250 psi
Standards
ASME, SAE, NPT
Color
Golden
Thread
1/4" FNPT x 1/4" FNPT

Description

A street elbow is a type of pipe 45 Degree elbow having an internal thread at one end and an external thread at the other. This professional contractor / professional grade Elbow fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.