Zoro Homepage

Brass Street Pipe Elbow Fitting, 6 PK

  • Mfr # FST88EA-D6

  • Zoro # G305373356


product price: $47.65
/pk 6, $7.94/ea

Key Features

Specific Fitting Shape
Elbow
Pipe Fitting Material
Brass
Color
Golden
Max. Pressure
250 psi
Temp. Range
-65 to 250°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FST88EA-D6
Zoro #
G305373356
UPC #
99461694026
Country of Origin
China

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
Brass
Item
Street Pipe Elbow Fitting
Color
Golden
Max. Pressure
250 psi
Temp. Range
-65 to 250°F
Thread
1/2" MNPT x 1/2" FNPT
Standards
ASME, SAE, NPT
Features
45 Degree Elbow
Connection
1/2" NPT

Description

A street elbow is a type of pipe 45 Degree elbow having an internal thread at one end and an external thread at the other. This professional contractor / professional grade Elbow fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.