Shop INTERSTATE PNEUMATICS
See all product information
Brass Street Pipe Tee Fitting 1/8 Inch Female NPT x 1/8 Inch Male NPT x 1/8 Inch Female NPT
Mfr # FST22RT
Zoro # G904394165
product price:Â $5.85
/ea
Sold in multiples of 2 for $11.70
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Standards
ASME, SAE, NPT
Color
Golden
Max. Pressure
250 psi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FST22RT
Zoro #
G904394165
UPC #
99461693937
Country of Origin
China
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Item
Street Pipe Tee Fitting
Standards
ASME, SAE, NPT
Color
Golden
Max. Pressure
250 psi
Material
Brass
Thread
1/8" FNPT x 1/8" MNPT x 1/8" FNPT
Temp. Range
-65 to 250°F
Description
This professional contractor / professional grade Tee fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.