Zoro Homepage

Brass Universal Coupler, 100 PK

  • Mfr # CG440B-100K

  • Zoro # G705373406


product price: $601.99
/pk 100, $6.02/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Brass
Features
Brass body to prevent corrosion; Interchangeable with other Universal couplers; Check Valve
Size (In.)
1/4 in
Temp. Range
-40 to 212°F
Seal Material
Buna-N (Nitrile)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG440B-100K
Zoro #
G705373406
UPC #
791674009849
Country of Origin
China

Dimensions

Size (In.)
1/4 in

Details

Pipe Fitting Material
Brass
Item
Universal Coupler
Features
Brass body to prevent corrosion; Interchangeable with other Universal couplers; Check Valve
Temp. Range
-40 to 212°F
Seal Material
Buna-N (Nitrile)
Type
Universal
Max. Pressure
300 psi
Color
Golden
Connection
1/4" FNPT

Description

Interstate Pneumatics 1/4 Inch Universal Brass Coupler x 1/4 Inch Female NPT. These couplers are interchangeable with the Universal Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.