Shop INTERSTATE PNEUMATICS

Bubble Wndw Inflator 10-120 PSI w/ 12" Black Steel Braided Hose Whipend & Straight-In Tapered Chuck

  • Mfr # TF9146W

  • Zoro # G104389695


product price:  $45.75
/ea

Key Features

Material
Metal
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TF9146W
Zoro #
G104389695
UPC #
99461688247
Country of Origin
China

Details

Material
Metal
Color
Multi

Description

Interstate Pneumatics TF9146W Heavy Duty Bubble Window Inflator 10-120 PSI w/ 12" Black Steel Braided Hose Whipend & Straight-In Tapered Chuck.
This tire inflator features pressure range of 10-120 PSI in 2 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a heavy duty inflator designed for trucks, RVs and can also be used with light vehicles like motorcycles. It also has a bubble window which makes it consumer friendly and easy to read. This kit includes a Black Steel Braided Hose Whipend, 12" long with Straight-In Tapered Chuck (T46). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.