Zoro Homepage

Cross Brass Cross Fitting, 50 PK

  • Mfr # FP99X-50K

  • Zoro # G505372784


product price: $1,060.99
/pk 50, $21.22/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Max. Pressure
250 psi
Connection
3/4" NPT
Standards
ASME, SAE, NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP99X-50K
Zoro #
G505372784
UPC #
791674014973
Country of Origin
China

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Item
Cross Fitting
Max. Pressure
250 psi
Connection
3/4" NPT
Standards
ASME, SAE, NPT
Color
Golden
Thread
3/4" FNPT
Temp. Range
-65 to 250°F

Description

A Cross or 4-Way hose fitting has four connection ports, typically in the shape of a cross. This professional contractor / professional grade Cross fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.