Zoro Homepage

CV Boot Band Clamp - Round Small Type, PK 50

  • Mfr # H910-50K

  • Zoro # G405378961


product price: $16.65
/pk 50, $0.33/ea

Key Features

Material of Construction
Stainless Steel
Type
Round Small
Band Material
Stainless Steel
Thickness (In.)
0.010 in
Width (In.)
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H910-50K
Zoro #
G405378961
UPC #
791674004035
Country of Origin
China

Dimensions

Thickness (In.)
0.010 in
Width (In.)
0.25 in
Min. Clamp Dia. (In.)
1 in
Max. Clamp Dia. (In.)
3 in

Details

Item
Boot Band Clamp
Material of Construction
Stainless Steel
Type
Round Small
Band Material
Stainless Steel
Features
Use Interstate Pneumatic H13 CV Joint Crimper to fasten & lock this hose clamp on the Drive / CV axle joints; Durable Strength & Professional Grade
Color
Silver

Description

Interstate Pneumatics H910 CV Boot Band Clamp - Round Small Type (10/pk). Free- End Clamps for Banding CV Joint Boot.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.