Easy Lock Brass Hose Fittings, Connectors, 1/4 Inch Push-Lock Barb x 1/4 Inch Male NPT End, PK 50

  • Mfr # FL144-50K

  • Zoro # G405372778


product price:  $96.35
/pk 50, $1.93/ea

Key Features

Fitting Material
Brass
Fitting Connection Type
1/4" Push-Lock Barb x 1/4" MNPT
Thread Type
NPT
Barb Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FL144-50K
Zoro #
G405372778
UPC #
791674013679
Country of Origin
China

Dimensions

Barb Size
1/4 in

Details

Item
Hose Fitting Connector
Fitting Material
Brass
Fitting Connection Type
1/4" Push-Lock Barb x 1/4" MNPT
Thread Type
NPT

Description

Easy-Lock Fittings are designed for use with Easy-Lock hose. The special design of the barb allows it to be secured to Easy-Lock or equivalent hose without using ferrules or hose clamps.
Note: Easy-Lock Fittings are designed to be used only with Easy-Lock hose (or equivalent "Lock-On" type hose.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.