Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Hose Barb Splicer, PK 100

  • Mfr # FL366-100K

  • Zoro # G905373121


product price:  $214.99
/pk 100, $2.15/ea
Free Shipping & Returns

Key Features

Fitting Material
Brass
Fitting Connection Type
3/8" Hose Barb Splicer
Barb Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FL366-100K
Zoro #
G905373121
UPC #
791674013235
Country of Origin
China

Dimensions

Barb Size
3/8 in

Details

Item
Hose Fitting Connector
Fitting Material
Brass
Fitting Connection Type
3/8" Hose Barb Splicer

Description

Easy-Lock Fittings are designed for use with Easy-Lock hose. The special design of the barb allows it to be secured to Easy-Lock or equivalent hose without using ferrules or hose clamps.
Note: Easy-Lock Fittings are designed to be used only with Easy-Lock hose (or equivalent "Lock-On" type hose.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.