Zoro Homepage

Elbow Brass Elbow Fitting, 6 PK

  • Mfr # FPE88-D6

  • Zoro # G905373060


product price: $56.79
/pk 6, $9.47/ea

Key Features

Specific Fitting Shape
Elbow
Pipe Fitting Material
Brass
Max. Pressure
250 psi
Standards
ASME, SAE, NPT
Temp. Range
-65 to 250°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPE88-D6
Zoro #
G905373060
UPC #
099461693890
Country of Origin
China

Details

Specific Fitting Shape
Elbow
Pipe Fitting Material
Brass
Item
Elbow Fitting
Max. Pressure
250 psi
Standards
ASME, SAE, NPT
Temp. Range
-65 to 250°F
Color
Golden
Connection
1/2" FNPT
Thread
1/2" FNPT

Description

This professional contractor / professional grade Elbow fitting is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.