Shop INTERSTATE PNEUMATICS

Heavy Duty Dial Inflator 5-160 PSI w/ 12 Inch Rubber Hose Whipend & 11 Inch Dual Foot Truck

  • Mfr # TF7137L

  • Zoro # G604389683


product price:  $46.99
/ea

Key Features

Material
Metal
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TF7137L
Zoro #
G604389683
UPC #
99461694859
Country of Origin
China

Details

Material
Metal
Color
Multi

Description

Interstate Pneumatics TF7137L Heavy Duty Dial Inflator 5-160 PSI w/ 12" Rubber Hose Whipend & 11" Dual Foot Truck Chuck. This tire inflator features pressure range of 5-160 PSI in 5 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a heavy duty inflator for easy use with sport (alloy) wheels, motorcycles, cars and trucks. This kit includes a Red Rubber Hose Whipend, 12" long with 11" Dual Foot Truck Chuck (T37L). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.