Shop INTERSTATE PNEUMATICS
See all product information
Create Account
Heavy Duty Dial Inflator 5-160 PSI w/ 12 Inch Rubber Hose Whipend & Straight-In Tapered Chuck
- Mfr # TF7146
- Zoro # G604389676
product price:Â
$
45.89
/ea
Key Features
Material
Metal
Color
Multi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TF7146
- Zoro #
- G604389676
- UPC #
- 791674963806
- Country of Origin
- China
Details
- Material
- Metal
- Color
- Multi
Description
Interstate Pneumatics TF7146 Heavy Duty Dial Inflator 5-160 PSI w/ 12" Rubber Hose Whipend & Straight-In Tapered Chuck. This tire inflator features pressure range of 5-160 PSI in 5 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a heavy duty inflator for easy use with sport (alloy) wheels, motorcycles, cars and trucks. This kit includes a Red Rubber Hose Whipend, 12" long with Straight-In Tapered Chuck (T46). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.