Zoro Homepage

Heavy Duty Dial Tire Inflator 5-160 PSI

  • Mfr # TF7000

  • Zoro # G904389352


product price: $22.29
/ea

Key Features

Material
Metal
Color
Multi
Pressure Range
5 to 160 PSI
Features
±3% Standard Tolerance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF7000
Zoro #
G904389352
UPC #
791674971054
Country of Origin
China

Details

Material
Metal
Item
Inflator
Color
Multi
Pressure Range
5 to 160 PSI
Features
±3% Standard Tolerance

Description

Interstate Pneumatics Heavy Duty Dial Tire Inflator 5-160 PSI, 5 PSI increments for cars and trucks. These are high quality tire inflators designed for easy use with most sport (alloy) wheels, including motorcycles, cars, and trucks. Note: Inflator only, does not include gauge, whipend and chuck.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.