Hose Clamp Fitting 1-5/16 Inch x 2-1/4 Inch O.D. Range, PK 25

  • Mfr # H584-25K

  • Zoro # G205378949


product price: $32.95
/pk 25, $1.32/ea

Key Features

Hose Clamp Band Material
Stainless Steel
Hose Clamp Screw Material
Stainless Steel
Max. Clamp Dia.
2-1/4 in
Min. Clamp Dia.
1-5/16 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H584-25K
Zoro #
G205378949
UPC #
791674003861
Country of Origin
China

Dimensions

Max. Clamp Dia.
2-1/4 in
Min. Clamp Dia.
1-5/16 in
Hose Clamp Band Width
1/2 in

Details

Hose Clamp Band Material
Stainless Steel
Hose Clamp Screw Material
Stainless Steel
Material
Stainless Steel
Item
Hose Clamp
Color
Silver

Description

Interstate Pneumatics clamps are tiny, tough and precision engineered for use in small hose applications. The industry standard, these versatile clamps have a wide range of applications. From simple home and auto repairs to heavy industrial uses, you can be sure there is a full size clamp to handle the job. Gear type clamps permit quick hose repair with simple tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.