Medium Duty Inflator 10-90 PSI w/ 12" Black Steel Braided Hose Whipend & 6" Dual Foot Truck Chuck

  • Mfr # TF3137W

  • Zoro # G404389708


original price:  $42.99 , new price: $38.69 , 10 percent off
new price:  $38.69
/ea

Key Features

Material
Metal
Length
12 in
Max. PSI
175 psi
Pressure Range
10 to 90 PSI
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TF3137W
Zoro #
G404389708
UPC #
99461688124
Country of Origin
China

Dimensions

Length
12 in

Details

Material
Metal
Max. PSI
175 psi
Item
Inflation Gauge with Hose Whipend and Chuck
Pressure Range
10 to 90 PSI
Color
Multi
Color/Finish
Chrome Plated

Description

Interstate Pneumatics TF3137W Medium Duty Inflator 10-90 PSI w/ 12" Black Steel Braided Hose Whipend & 6" Dual Foot Truck Chuck. This tire inflator features pressure range of 10-90 PSI in 2 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a medium duty inflator for passenger cars & light trucks. This kit includes a Black Steel Braided Hose Whipend, 12" long with 6" Dual Foot Truck Chuck (T37). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.