OSHA Compliant Brass Safety Tip For Air Blow Guns 1/8 Inch, PK 25

  • Mfr # BT6S-25K

  • Zoro # G805379070


product price:  $102.99
/pk 25, $4.12/ea
Free Shipping & Returns

Key Features

Base Material
Brass
Color
Golden
Application
Air Blow Guns
Material
Brass
Thread
1/8" MPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT6S-25K
Zoro #
G805379070
UPC #
791674017066
Country of Origin
China

Details

Item
Safety Brass Tip
Base Material
Brass
Color
Golden
Application
Air Blow Guns
Material
Brass
Thread
1/8" MPT

Description

Interstate Pneumatics, OSHA Compliant Safety brass tip (1/8"MPT) for air blow guns with self relief feature. Safety tip has side ports for exhaust if tip is plugged.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.