OSHA Compliant Standard 24 Inch Safety Extension Tip for Air Pneumatic Blow Guns, PK 25

  • Mfr # BXS24-25K

  • Zoro # G205379243


product price:  $412.99
/pk 25, $16.52/ea
Free Shipping & Returns

Key Features

Length
24 in
Application
Air Pneumatic Blow Guns
Material
Brass
Color
Silver
Thread
1/8" MPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BXS24-25K
Zoro #
G205379243
UPC #
791674017233
Country of Origin
China

Dimensions

Length
24 in

Details

Item
Safety Extension Tip
Application
Air Pneumatic Blow Guns
Material
Brass
Color
Silver
Thread
1/8" MPT

Description

Interstate Pneumatics 1/8" MPT OSHA Compliant self relieving 24" safety extension tip for air pneumatic blow guns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.