OSHA Compliant Standard 24 Inch Safety Extension Tip for Air Pneumatic Blow Guns, PK 50

  • Mfr # BXS24-50K

  • Zoro # G805379209


product price:  $631.40
/pk 50, $12.63/ea
Free Shipping & Returns

Key Features

Length
24 in
Material
Brass
Color
Silver
Application
Air Pneumatic Blow Guns
Thread
1/8" MPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BXS24-50K
Zoro #
G805379209
UPC #
791674017240
Country of Origin
China

Dimensions

Length
24 in

Details

Item
Safety Extension Tip
Material
Brass
Color
Silver
Application
Air Pneumatic Blow Guns
Thread
1/8" MPT

Description

Interstate Pneumatics 1/8" MPT OSHA Compliant self relieving 24" safety extension tip for air pneumatic blow guns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.