OSHA Compliant Standard 36 Inch Safety Extension Tip for Blow Guns, PK 25

  • Mfr # BXS36-25K

  • Zoro # G105379251


product price:  $402.99
/pk 25, $16.12/ea
Free Shipping & Returns

Key Features

Length
36 in
Application
Pneumatic Blow Guns
Material
Brass
Color
Silver
Thread
1/8" MPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BXS36-25K
Zoro #
G105379251
UPC #
791674017264
Country of Origin
China

Dimensions

Length
36 in

Details

Item
Safety Extension Tip
Application
Pneumatic Blow Guns
Material
Brass
Color
Silver
Thread
1/8" MPT

Description

Interstate Pneumatics 1/8" MPT OSHA Compliant self relieving 36" safety extension tip for pneumatic blow guns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.