Shop INTERSTATE PNEUMATICS
See all product information
Create Account
OSHA Compliant Standard 6 Inch Safety Extension Tip for Air Blow Guns, PK 25
- Mfr # BXS06-25K
- Zoro # G005379290
product price:Â
$
230.99
/pk of 25, $9.24/ea
Free Shipping & Returns
Key Features
Length
6 in
Base Material
Brass
Application
Air Blow Guns
Color
Golden
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BXS06-25K
- Zoro #
- G005379290
- UPC #
- 791674017172
- Country of Origin
- China
- Item
- Safety Extension Tip
- Base Material
- Brass
- Application
- Air Blow Guns
- Color
- Golden
- Material
- Brass
- Thread
- 1/8" MPT
Dimensions
- Length
- 6 in
Description
Interstate Pneumatics 1/8" MPT OSHA Compliant self relieving 6" extension safety blowgun tip.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.