Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Washer 1/4 Inch FNPT Variable Nozzle 3000 PSI

  • Mfr # PW7112

  • Zoro # G604392584


product price: $11.29
/ea

Key Features

Material
Stainless Steel
Nozzle Spray Angle
0-40 (degree)
Thread Size
1/4" FNPT
Max. Pressure
3000 psi
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW7112
Zoro #
G604392584
UPC #
099461689565
Country of Origin
China

Dimensions

Thread Size
1/4" FNPT
Size
50

Details

Material
Stainless Steel
Item
Pressure Washer Nozzle
Nozzle Spray Angle
0-40 (degree)
Max. Pressure
3000 psi
Color
Black
Gallons Per Minute
5 GPM

Description

Interstate Pneumatics 1/4" Variable Nozzles. Interstate Pneumatics pressure washer nozzles are general purpose nozzles Fits most brands of 3000 PSI pressure washers. Push/pull movement changes the spray from low to high pressure. Turning the nozzle body adjusts the spray pattern from a 0 to 40 degrees fan.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.