Zoro Homepage

Red PVC Hose 1/4 Inch 100 feet 300 PSI 4:1 Safety Factor

  • Mfr # HA04-100

  • Zoro # G904393762


product price: $38.39
/ea

Key Features

Pneumatic Hose Inside Dia
1/4 in
Pneumatic Hose Length
100 ft
Tube Material
PVC
Material
PVC
Safety Factor
4:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA04-100
Zoro #
G904393762
UPC #
791674930204
Country of Origin
China

Dimensions

Pneumatic Hose Length
100 ft

Details

Item
Hose
Pneumatic Hose Inside Dia
1/4 in
Tube Material
PVC
Material
PVC
Safety Factor
4:1
Fittings
1/4" MNPT
Working Pressure (PSI)
300 psi
Color
Red
Temp. Range
-20 to 150°F

Description

1200 PSI burst PVC air hoses are made from a tough lightweight compound, highly resistant to degrading effects of oil, grease and ultraviolet light. These hoses are ideal for the most rugged applications. PVC Hose reinforced with extra strong polyester braiding, the inner tube is made from virgin PVC resin giving it excellent flexibility and low temperature resistance. The outer cover also uses virgin PVC resin that is UV, oil, abrasion, weather, acid, alkali and corrosion resistant. This product is high pressure bearable, flexible, light in weight, anti-bending and has a nice bright surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.