Zoro Homepage

Regular Air Pressure Gauge 100 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount

  • Mfr # G2012-100

  • Zoro # G304388399


product price: $14.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2012-100
Zoro #
G304388399
UPC #
791674017981
Country of Origin
China

Description

Interstate Pneumatics G2012-100 Regular Air Pressure Gauge 100 PSI 2" Diameter 1/4" NPT Bottom Mount .
The Pressure Gauges are extremely high quality pressure gauges. Tough construction, made to last and has a 2" diameter white face plate for easy reading in psi only. This pressure gauge can be used for air, water, oil or other fluids, compatible with brass and bronze. Pressed steel case with shatterproof polycarbonate clear plastic and brass fitting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.