Siphon Spray Gun Blow Gun with Valve and 8ft 1/4-inch Braided PU Hose, PK 6

  • Mfr # B305-D6

  • Zoro # G005379245


product price:  $101.99
/pk 6, $17.00/ea
Free Shipping & Returns

Key Features

Application
Removing dirt, grime, and grease
Includes
1/4" FPT Standard Thumb lever siphon spray gun; 1/4" x 8 ft. long Braided PU Hose; 6" Long tip (BX6)
Color
Silver / Golden / Blue
Pressure Range
60 to 80 psi
Inlet Connection
1/4" FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B305-D6
Zoro #
G005379245
UPC #
99461692237
Country of Origin
China

Details

Application
Removing dirt, grime, and grease
Includes
1/4" FPT Standard Thumb lever siphon spray gun; 1/4" x 8 ft. long Braided PU Hose; 6" Long tip (BX6)
Color
Silver / Golden / Blue
Item
Siphon Spray Gun
Pressure Range
60 to 80 psi
Inlet Connection
1/4" FPT
Outlet Connection Type
1/8" NPTS

Description

The Interstate Pneumatics Siphon Spray Gun blows air / liquid (cleaning solution) to clean auto engines and other mechanical parts , it comes with a control valve to regulate density of mist. This blow gun is perfect for removing dirt, grime, and grease. It combines water/cleaning solution and air pressure to quickly clean, yet will not harm finishes. Comes standard with an extended tip (6" long) on this siphon spray blow gun along with 8ft of 1/4" Braided PU Hose.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.