Standard Thumb Lever Safety Blowgun - with OSHA Approved Rubber Safety Tip, PK 6

  • Mfr # B302S-D6

  • Zoro # G505379080


product price: $61.59
/pk 6, $10.27/ea

Key Features

Body Material
Brass / Rubber
Color
Silver / Golden / Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B302S-D6
Zoro #
G505379080
UPC #
791674981220
Country of Origin
China

Details

Body Material
Brass / Rubber
Color
Silver / Golden / Black

Description

Interstate Pneumatics B302S Standard Thumb Lever Air Blow Gun with OSHA compliant rubber safety tip.. A well designed thumb grip makes it easy to operate at any given pressure. Lever-activated for simultaneous valve action. Contour of body and lever fits hand for ease in handling. Interstate Pneumatic safety series blow guns comply with OSHA 1910 . 2426 and 1910.95 by using a tip that reduces the pressure from a maximum of 150 psi to an outlet pressure of 30 psi at the nozzle. The tip also includes a safety by-pass which prevents excessive pressure build up in the gun if the nozzle becomes clogged or dead ended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.