Shop INTERSTATE PNEUMATICS
See all product information
Steel Hose Barb Ball Swivel Fitting, Connector, 3/8 Inch Swivel Barb X 1/4 Inch NPT Male End, PK 25
Mfr # FMBS46-25K
Zoro # G605379249
product price:Â $209.99
/pk 25, $8.40/ea
Free Shipping & Returns
Key Features
Fitting Material
Steel
Fitting Connection Type
3/8" Swivel Barb X 1/4" MNPT End
Barb Size
3/8 in
Thread Type
NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FMBS46-25K
Zoro #
G605379249
UPC #
791674014461
Country of Origin
China
Dimensions
Barb Size
3/8 in
Details
Item
Hose Barb Ball Swivel Fitting
Fitting Material
Steel
Fitting Connection Type
3/8" Swivel Barb X 1/4" MNPT End
Thread Type
NPT
Description
Ball Swivel Fittings are used between the tool and air supply hose to eliminate kinking and twisting. It provides a more natural range of motion than the "traditional" hose barb fitting on a hose.
In addition, it provides a greater bend angle (20 degrees to 25 degrees depending on size) and flow capacity than traditional swivels.
In addition, it provides a greater bend angle (20 degrees to 25 degrees depending on size) and flow capacity than traditional swivels.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.