Straight-In Dual Foot 11 Inch Tilt Lock Chuck 1/4 Inch FPT

  • Mfr # T08L

  • Zoro # G104393845


product price:  $11.15
/ea

Key Features

Max. PSI
180 psi
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T08L
Zoro #
G104393845
UPC #
791674971535
Country of Origin
China

Details

Max. PSI
180 psi
Color
Silver
Item
Tilt Lock Chuck

Description

Interstate Pneumatics straight-in dual foot 11" long metal chuck. This is a great chuck for monitoring tire pressures. It is designed to fit both valves on dual wheels and features a 30 degree reverse angle for outside wheel. A perfect device for mechanics and drivers.