Tire Inflator, 12 Inch, Flexible Air Tire Pressure Gauge, 20 - 120 PSI, 1/4'' NPT Offset Dual Head
- Mfr # 20701A
- Zoro # G821697356
product price:Â
$
12.89
/ea
Key Features
Length
10.79 in
Height (In.)
1.26 in
Width
4.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20701A
- Zoro #
- G821697356
- UPC #
- 816914023970
- Country of Origin
- China
Dimensions
- Length
- 10.79 in
- Height (In.)
- 1.26 in
- Width
- 4.45 in
Description
The NEIKO 20701A all in one built in tire pressure gauge is the must have inflator for you garage or shop. No need to buy both a pressure gauge and a tire inflator because with this product you get both in one. This handheld gauge is helpful to know when to stop filling your tire to your desired pounds per square inch. With a combined length of over 18 inches, you can reach the tire stems on a dually truck or semi wheels. The inverted chuck helps inflate or measure those awkward stems from different angles. Commercial grade air hose bends and conforms for optimal comfort while not losing any pressure. Whether you are airing down your off road vehicles or inflating you tires this gauge will give you the most accurate measurement. Having properly inflated tires can provide better performance in all weather conditions. Low tire pressure can cause uneven tire ware, increase the odds of flat tires and tire malfunctions. Includes: 1 x Tire Gauge / Inflator1 x Valve core tool4 x Valve cores4 x Tire valve caps
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.