
Straight-in Tapered Chuck with 12 Inch Steel Braided Black Rubber Hose Whipend
Mfr # TW146W
Zoro # G304393621
product price:Â $14.59
/eaKey Features
Material
Rubber & Brass
Max. PSI
500 psi
Color
Multi
End 1
3/8" - 24 UNF Brass fitting for inflators
End 2
1/4" MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TW146W
Zoro #
G304393621
UPC #
99461688049
Country of Origin
China
Details
Material
Rubber & Brass
Max. PSI
500 psi
Item
Chuck with Hose Whipend
Color
Multi
End 1
3/8" - 24 UNF Brass fitting for inflators
End 2
1/4" MNPT
Description
Interstate Pneumatics 12" long, 1/4" Steel Braided Black Rubber Hose Whipend comes with a straight-in tapered chuck. This chuck has no internal shut off valve for use on inflator gauges only.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.