Shop NEIKO

Tire Inflator, 12 Inch, Flexible Air Tire Pressure Gauge, 20 - 120 PSI, 0.25 in NPT Offset Dual Head

  • Mfr # 20701A

  • Zoro # G122983103


product price:  $17.45
/ea

Key Features

Length
10.79 in
Width
4.45 in
Height (In.)
1.26 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20701A
Zoro #
G122983103
UPC #
816914023970
Country of Origin
China

Dimensions

Length
10.79 in
Width
4.45 in
Height (In.)
1.26 in

Description

The NEIKO 20701A all in one built in tire pressure gauge is the must have inflator for you garage or shop. No need to buy both a pressure gauge and a tire inflator because with this product you get both in one. This handheld gauge is helpful to know when to stop filling your tire to your desired pounds per square inch. With a combined length of over 18 inches, you can reach the tire stems on a dually truck or semi wheels. The inverted chuck helps inflate or measure those awkward stems from different angles. Commercial grade air hose bends and conforms for optimal comfort while not losing any pressure. Whether you are airing down your off road vehicles or inflating you tires this gauge will give you the most accurate measurement. Having properly inflated tires can provide better performance in all weather conditions. Low tire pressure can cause uneven tire ware, increase the odds of flat tires and tire malfunctions. Includes: 1 x Tire Gauge / Inflator1 x Valve core tool4 x Valve cores4 x Tire valve caps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.