Straight Tilt Valve Rubber Tip Blow Gun - Inflating Balloon, PK 25

  • Mfr # B234-25K

  • Zoro # G005379139


product price:  $142.99
/pk 25, $5.72/ea
Free Shipping & Returns

Key Features

Body Material
Brass / Rubber
Application
For Inflating Balloon
Color
Golden / Black
Tip Material
Rubber
Max. Operating Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B234-25K
Zoro #
G005379139
UPC #
791674016465
Country of Origin
China

Details

Body Material
Brass / Rubber
Application
For Inflating Balloon
Color
Golden / Black
Item
Blow Gun
Tip Material
Rubber
Max. Operating Pressure
175 psi
Connection Type
1/4" FPT
Thread
1/4" FNPT
Flow Rate
10 CFM @ 100 psi

Description

Interstate Pneumatics B234 Straight Tilt Valve Rubber Tip Blow Gun with 1/4" NPT female threads. Economy and lightweight tilt valve blowgun ideal for inflating balloons or filling air.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.