Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee Brass Tee Fitting, 100 PK

  • Mfr # FP66T-100K

  • Zoro # G605373360


product price: $530.99
/pk 100, $5.31/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Color
Golden
Connection
3/8" FNPT
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP66T-100K
Zoro #
G605373360
UPC #
791674014805
Country of Origin
China

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Item
Tee Fitting
Color
Golden
Connection
3/8" FNPT
Max. Pressure
250 psi
Standards
ASME, SAE, NPT
Thread
3/8" FNPT
Temp. Range
-65 to 250°F

Description

Interstate Pneumatics Brass Tee fitting features quick-connect and is typically used for multiprocessor liquid cooling installations. They make long-lasting, safe and secure joints without the need for flames or flux on site.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.