Tire Inflator with Angled Tapered Chuck - Steel Braided Whip

  • Mfr # TF9135W

  • Zoro # G704389705


product price:  $49.69
/ea

Key Features

Material
Metal
Max. PSI
175 psi
Color
Multi
Color/Finish
Chrome Plated
Features
±3% Standard Tolerance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF9135W
Zoro #
G704389705
UPC #
99461688254
Country of Origin
China

Details

Material
Metal
Max. PSI
175 psi
Color
Multi
Item
Inflator with Chuck
Color/Finish
Chrome Plated
Features
±3% Standard Tolerance

Description

Interstate Pneumatics TF9135W Tire Inflator TF9000 with Angled Tapered Chuck T35 - Steel Braided Whip.
Interstate Pneumatics TF9000 Bubble Window Tire Inflator, 10-120 PSI with 2 PSI increments. This is a heavy duty tire inflator designed for trucks, RV vans and can also be used on motorcycles.
Having the correct pressure for your vehicles tire is essential as it improves performance and can save your costs too. Interstate Pneumatics tire inflators will make sure your tires get the ideal pressure needed, the bubble window makes it consumer friendly and easy to read.
Interstate Pneumatics Chrome Coated Brass Angled-In Tapered Chuck with 1/4" NPT Female threads and no internal shut off valve. It is a solid brass chuck, precision machined for leak-free performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.