Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

130Ws Clr 48Mmx100M Ipg, Pk36

  • Mfr # 130WS.2

  • Zoro # G1565728


product price: $212.99
/pk 36, $5.92/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Emulsion Acrylic
Tape Thickness
2"
Tape Width
1.89"
Tape Length
100"
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130WS.2
Zoro #
G1565728
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2"
Tape Width
1.89"
Tape Length
100"
Tape Core Diameter
4.56"
Thickness
2
Length
4.56
Width
2
Outside Width
1.89
Diameter
4.56
Overall Height (In.)
4.56
Height
4.56"
Outside Length
100
Imperial Tape Length
328 1/16 ft
Metric Tape Length
328.08 m
Tape Roll Diameter
4.56 in
Metric Tape Width
48 mm
Imperial Tape Width
1 7/8 in

Details

Item
Packaging Tape
Tape Adhesive
Emulsion Acrylic
Tape Color
Clear
Tape Adhesive Strength
20 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-30 Degrees F
Tensile Strength
26
Shape
Continuous Roll
Features
Provides Excellent Clarity; High Shear Strength to Prevent Flagging'; Superior Quick-Stick Performance; Controlled Unwind to Facilitate Dispensing On Manual or Automatic Case Sealing Machines
Material
1.2 mil (0.03 mm) Cast Film
Color
CLEAR
Performance Temp.
-30 Degrees to 200 Degrees F
Adhesion Strength
20 oz./in.
Tape Tensile Strength
26 lb/in
Max. Tape Performance Temp.
200 Degrees F
Series
WS
Application
Medium weight box sealing and other packaging applications exposed to normal shipping hazards and stress.
Tape Paper Weight
0.54 lbs.
Type
Acrylic Carton Sealing Tape
Tape Elongation
130
Standards
Conforms to the requirements of UPS, Parcel Post Air Freight and Motor Freight Classification Rule 222, and complies with the Federal Food Drug and Cosmetic Act, CFR Title 21, Subpart B, Par 175.105, which covers the use of pressure sensitive adhesives and tapes for indirect contact food packaging, such as box sealing.
Adhesive
Emulsion Acrylic
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Clear, Tape Adhesive Emulsion Acrylic, Tape Application Hand, Tape Tensile Strength 26 lb/in, Tape Thickness 2 mil, Imperial Tape Length 328 1/16 ft, Imperial Tape Width 1 7/8 in, Metric Tape Length 328.08 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Packaging Tape, Message Not Applicable, Series WS, Tape Adhesive Strength 20 oz/in, Tape Roll Diameter 4.56 in, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.