130Ws Clr 72Mmx114M Ipg, Pk24
Mfr # 130WS.3
Zoro # G1565956
product price: $236.99
/pk 24, $9.87/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Emulsion Acrylic
Tape Thickness
2"
Tape Width
2.83"
Tape Length
114"
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130WS.3
Zoro #
G1565956
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
2"
Tape Width
2.83"
Tape Length
114"
Tape Core Diameter
4.72"
Length
4.72
Width
3
Thickness
2
Outside Length
114
Outside Width
2.83
Height
4.72"
Diameter
4.72
Overall Height (In.)
4.72
Tape Roll Diameter
4.72 in
Imperial Tape Width
2 13/16 in
Metric Tape Width
72 mm
Imperial Tape Length
374 ft
Metric Tape Length
374.02 m
Description
Clear, Tape Adhesive Emulsion Acrylic, Tape Application Hand, Tape Tensile Strength 26 lb/in, Tape Thickness 2 mil, Imperial Tape Length 374 ft, Imperial Tape Width 2 13/16 in, Metric Tape Length 374.02 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Packaging Tape, Message Not Applicable, Series WS, Tape Adhesive Strength 20 oz/in, Tape Roll Diameter 4.72 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.