Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intertape 187in X 55 Yards Value Plus DUCTape 6900 077922766505

187in X 55 Yards Value Plus DUCTape 6900 (Discontinued)

  • Mfr # 077922766505
  • Zoro # G707195594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
077922766505
Zoro #
G707195594
UPC #
77922766505
Country of Origin
China

Dimensions

Tape Width
1.87 in
Tape Length
55 yd

Details

Item
Duct Tape
Tape Color
Gray
Material
Cloth
Features
Tear Resistant, Water Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.