Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18Mm X 54.8M 3/4In Orange Masking Tape

  • Mfr # OM1855

  • Zoro # G615891717


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Orange
Tape Adhesive
Natural Rubber/Resin
Tape Elongation
12%
Tape Thickness
7.1 mil
Tape Length
54.8 M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM1855
Zoro #
G615891717
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
7.1 mil
Tape Width
18 MM
Tape Length
54.8 M

Details

Tape Color
Orange
Tape Adhesive
Natural Rubber/Resin
Tape Elongation
12%

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.