Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

197 Clr 18Mmx55M Ipg, Pk96

  • Mfr # 197...7

  • Zoro # G0631690


product price: $157.69
/pk 96, $1.64/ea
Free Shipping & Returns

Key Features

Tape Backing Material
2.0 mil (50µ) MOPP Film
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
2.7"
Tape Width
0.71"
Tape Length
55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197...7
Zoro #
G0631690
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.7"
Tape Width
0.71"
Tape Length
55"
Width
1
Outside Length
55
Outside Width
0.71
Thickness
2.7

Details

Item
Filament Tape
Tape Backing Material
2.0 mil (50µ) MOPP Film
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Clear
Tape Tensile Strength
94 lb/in
Series
197
Tape Elongation
28
Material
2.0 mil (50µ) MOPP Film
Adhesive
Synthetic Rubber/Resin
Color
CLEAR
Tensile Strength
94
Application
General strapping, light bundling, unitizing, and palletizing.

Description

Strapping Tape, Series 197, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.