Zoro Homepage

291 CLR 72MMX100M IPG-IPG 24, PK24

  • Mfr # GI171-00

  • Zoro # G1566367


product price: $252.99
/pk 24, $10.54/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Emulsion Acrylic
Tape Thickness
2.5"
Tape Width
2.83"
Tape Length
100"
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI171-00
Zoro #
G1566367
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.5"
Tape Width
2.83"
Tape Length
100"
Tape Core Diameter
4.89"
Length
4.89
Width
3
Thickness
2.5
Outside Width
2.83
Height
4.89"
Diameter
4.89
Overall Height (In.)
4.89
Outside Length
100
Imperial Tape Width
2 13/16 in
Metric Tape Width
72 mm
Imperial Tape Length
328 1/16 ft
Tape Roll Diameter
4.89 in
Metric Tape Length
328.08 m

Details

Item
Acrylic Packing Tape
Tape Adhesive
Emulsion Acrylic
Tape Color
Clear
Tape Adhesive Strength
21 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-30 Degrees F
Performance Temp.
-30 Degrees to 200 Degrees F
Adhesion Strength
21 oz./in.
Tensile Strength
28
Color
CLEAR
Features
Provides Excellent Clarity; High Shear Strength to Prevent Flagging'; Superior Quick-Stick Performance; Controlled Unwind to Facilitate Dispensing On Manual or Automatic Case Sealing Machines
Material
1.6 mil (0.040 mm) Cast Film
Shape
Continuous Roll
Series
291
Type
Acrylic Carton Sealing Tape
Tape Paper Weight
1.03 lbs.
Standards
Conforms to the requirements of UPS, Parcel Post Air Freight and Motor Freight Classification Rule 222, and complies with the Federal Food Drug and Cosmetic Act, CFR Title 21, Subpart B, Par 175.105, which covers the use of pressure sensitive adhesives and tapes for indirect contact food packaging, such as box sealing.
Tape Tensile Strength
28 lb/in
Max. Tape Performance Temp.
200 Degrees F
Tape Elongation
150
Adhesive
Emulsion Acrylic
Application
Heavy weight box sealing and other packaging applications exposed to rougher shipping hazards and stress.
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Clear, Tape Adhesive Emulsion Acrylic, Tape Application Hand, Tape Tensile Strength 28 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 328 1/16 ft, Imperial Tape Width 2 13/16 in, Metric Tape Length 328.08 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Acrylic Packing Tape, Message Not Applicable, Series 291, Tape Adhesive Strength 21 oz/in, Tape Roll Diameter 4.89 in, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.