291Cttc Clr 48Mmx50M Ip, Pk36
Mfr # GI118-CL
Zoro # G1566358
product price: $106.99
/pk 36, $2.97/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Emulsion Acrylic
Tape Thickness
2.7"
Tape Width
1.89"
Tape Length
50"
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GI118-CL
Zoro #
G1566358
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
2.7"
Tape Width
1.89"
Tape Length
50"
Tape Core Diameter
4.16"
Length
4.16
Width
2
Thickness
2.7
Outside Length
50
Diameter
4.16
Overall Height (In.)
4.16
Outside Width
1.89
Height
4.16"
Tape Roll Diameter
4.16 in
Imperial Tape Length
164 1/16 ft
Metric Tape Length
164.04 m
Metric Tape Width
48 mm
Imperial Tape Width
1 7/8 in
Description
Clear, Tape Adhesive Emulsion Acrylic, Tape Application Hand, Tape Tensile Strength 28 lb/in, Tape Thickness 2.7 mil, Imperial Tape Length 164 1/16 ft, Imperial Tape Width 1 7/8 in, Metric Tape Length 164.04 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Packaging Tape, Message Not Applicable, Series 291 CTTC, Tape Adhesive Strength 21 oz/in, Tape Roll Diameter 4.16 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.