Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

321 BLU 48MMX100M IPG-IPG 36, PK36

  • Mfr # GC404

  • Zoro # G1565658


product price: $205.99
/pk 36, $5.72/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Emulsion Acrylic
Tape Thickness
2.1"
Tape Width
1.89"
Tape Length
100"
Tape Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC404
Zoro #
G1565658
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.1"
Tape Width
1.89"
Tape Length
100"
Tape Core Diameter
4.42"
Thickness
2.1
Length
4.42
Width
2
Outside Length
100
Height
4.42"
Overall Height (In.)
4.42
Outside Width
1.89
Diameter
4.42

Details

Item
Color Coding Tape
Tape Adhesive
Emulsion Acrylic
Tape Color
Blue
Tensile Strength
26
Shape
Continuous Roll
Performance Temp.
-30 Degrees to 200 Degrees F
Material
1.1 mil (0.028 mm) Blown BOPP Film
Features
Provides Excellent Clarity; High Shear Strength to Prevent Flagging'; Superior Quick-Stick Performance; Controlled Unwind to Facilitate Dispensing On Manual or Automatic Case Sealing Machines
Color
BLUE
Adhesion Strength
20 oz./in.
Tape Elongation
85
Tape Paper Weight
0.56 lbs.
Application
Medium weight box sealing and other packaging applications exposed to normal shipping hazards and stress.
Standards
Conforms to the requirements of UPS, Parcel Post Air Freight and Motor Freight Classification Rule 222, and complies with the Federal Food Drug and Cosmetic Act, CFR Title 21, Subpart B, Par 175.105, which covers the use of pressure sensitive adhesives and tapes for indirect contact food packaging, such as box sealing
Adhesive
Emulsion Acrylic
Type
Acrylic Carton Sealing Tape
Tape Tensile Strength
26 lb/in

Description

Tape Adhesive Acrylic, Color Coding Tape, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.