Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

321 Red 48Mmx914M Ipg, Pk6

  • Mfr # GE407

  • Zoro # G1566321


product price: $343.99
/pk 6, $57.33/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Emulsion Acrylic
Tape Thickness
2.1"
Tape Width
1.89"
Tape Length
914"
Tape Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE407
Zoro #
G1566321
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.1"
Tape Width
1.89"
Tape Length
914"
Tape Core Diameter
10.26"
Thickness
2.1
Length
10.26
Width
2
Overall Height (In.)
10.26
Diameter
10.26
Outside Width
1.89
Outside Length
914
Height
10.26"

Details

Item
Color Coding Tape
Tape Adhesive
Emulsion Acrylic
Tape Color
Red
Tape Adhesive Strength
20 oz/in
Performance Temp.
-30 Degrees to 200 Degrees F
Color
RED
Adhesion Strength
20 oz./in.
Material
1.1 mil (0.028 mm) Blown BOPP Film
Shape
Continuous Roll
Tensile Strength
22
Features
Provides Excellent Clarity; High Shear Strength to Prevent Flagging'; Superior Quick-Stick Performance; Controlled Unwind to Facilitate Dispensing On Manual or Automatic Case Sealing Machines
Tape Paper Weight
4.83 lbs.
Adhesive
Emulsion Acrylic
Tape Tensile Strength
22 lb/in
Type
Acrylic Carton Sealing Tape
Standards
Conforms to the requirements of UPS, Parcel Post Air Freight and Motor Freight Classification Rule 222, and complies with the Federal Food Drug and Cosmetic Act, CFR Title 21, Subpart B, Par 175.105, which covers the use of pressure sensitive adhesives and tapes for indirect contact food packaging, such as box sealing.
Series
321
Tape Elongation
85
Application
Medium weight box sealing and other packaging applications exposed to normal shipping hazards and stress.

Description

Tape Adhesive Acrylic, Tape Tensile Strength 26 lb/in, Tape Thickness 2 mil, Color Coding Tape, Series 321, Tape Adhesive Strength 20 oz/in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.