Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

321 Yel 48Mmx914M Ipg, Pk6

  • Mfr # GE408

  • Zoro # G1566330


product price: $343.99
/pk 6, $57.33/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Emulsion Acrylic
Tape Thickness
2.1"
Tape Width
1.89"
Tape Length
914"
Tape Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE408
Zoro #
G1566330
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.1"
Tape Width
1.89"
Tape Length
914"
Tape Core Diameter
10.26"
Width
2
Length
10.26
Thickness
2.1
Outside Width
1.89
Height
10.26"
Diameter
10.26
Overall Height (In.)
10.26
Outside Length
914

Details

Item
Color Coding Tape
Tape Adhesive
Emulsion Acrylic
Tape Color
Yellow
Tape Adhesive Strength
20 oz/in
Shape
Continuous Roll
Performance Temp.
-30 Degrees to 200 Degrees F
Material
1.1 mil (0.028 mm) Blown BOPP Film
Features
Provides Excellent Clarity; High Shear Strength to Prevent Flagging'; Superior Quick-Stick Performance; Controlled Unwind to Facilitate Dispensing On Manual or Automatic Case Sealing Machines
Color
YELLOW
Adhesion Strength
20 oz./in.
Tensile Strength
22
Tape Tensile Strength
22 lb/in
Standards
Conforms to the requirements of UPS, Parcel Post Air Freight and Motor Freight Classification Rule 222, and complies with the Federal Food Drug and Cosmetic Act, CFR Title 21, Subpart B, Par 175.105, which covers the use of pressure sensitive adhesives and tapes for indirect contact food packaging, such as box sealing.
Type
Acrylic Carton Sealing Tape
Series
321
Tape Elongation
85
Application
Medium weight box sealing and other packaging applications exposed to normal shipping hazards and stress.
Adhesive
Emulsion Acrylic
Tape Paper Weight
4.83 lbs.

Description

Tape Adhesive Acrylic, Tape Tensile Strength 26 lb/in, Tape Thickness 2 mil, Color Coding Tape, Series 321, Tape Adhesive Strength 20 oz/in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.