Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

321C Red 48Mmx100M Ipg, Pk36

  • Mfr # GC407

  • Zoro # G0631639


product price: $204.99
/pk 36, $5.69/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Emulsion Acrylic
Tape Thickness
2.1"
Tape Width
1.89"
Tape Length
100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC407
Zoro #
G0631639
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.1"
Tape Width
1.89"
Tape Length
100"
Tape Core Diameter
4.61"
Length
4.61
Diameter
4.61
Overall Height (In.)
4.61
Outside Width
1.89
Thickness
2.1
Width
2
Outside Length
100
Height
4.61"
Metric Tape Length
328.08 m
Imperial Tape Width
1 7/8 in
Imperial Tape Length
328 1/16 ft
Tape Roll Diameter
4.61 in
Metric Tape Width
48 mm

Details

Item
Color Coding Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Emulsion Acrylic
Tape Shape
Continuous Roll
Tape Color
Red
Tape Adhesive Strength
20 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-30 Degrees F
Shear Strength
Not Rated
Series
321
Max. Tape Performance Temp.
200 Degrees F
Tape Paper Weight
0.56 lbs.
Standards
Conforms to the requirements of UPS, Parcel Post Air Freight and Motor Freight Classification Rule 222, and complies with the Federal Food Drug and Cosmetic Act, CFR Title 21, Subpart B, Par 175.105, which covers the use of pressure sensitive adhesives and tapes for indirect contact food packaging, such as box sealing.
Legend
No legend
Tape Tensile Strength
26 lb/in
Adhesive
Emulsion Acrylic
Type
Acrylic Carton Sealing Tape
Application
Medium weight box sealing and other packaging applications exposed to normal shipping hazards and stress.
Tensile Strength
26
Material
1.1 mil (0.028 mm) Blown BOPP Film
Tape Elongation
85
Color
RED
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Red, Tape Adhesive Acrylic, Tape Application Hand, Tape Tensile Strength 26 lb/in, Tape Thickness 2 mil, Imperial Tape Length 328 1/16 ft, Imperial Tape Width 1 7/8 in, Metric Tape Length 328.08 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Color Coding Tape, Message Not Applicable, Series 321

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.