Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

321C Wht 72Mmx100M Ipg, Pk24

  • Mfr # 321C..61

  • Zoro # G1565965


product price: $186.99
/pk 24, $7.79/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Emulsion Acrylic
Tape Thickness
2.1"
Tape Width
2.83"
Tape Length
100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321C..61
Zoro #
G1565965
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.1"
Tape Width
2.83"
Tape Length
100"
Tape Core Diameter
4.61"
Diameter
4.61
Width
3
Outside Width
2.83
Height
4.61"
Overall Height (In.)
4.61
Length
4.61
Outside Length
100
Thickness
2.1

Details

Item
Color Coding Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Emulsion Acrylic
Tape Shape
Continuous Roll
Tape Color
White
Tape Adhesive Strength
20 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-30 Degrees F
Standards
CFR Title 21, Conforms to the requirements of UPS, Par 175.105, Parcel Post Air Freight and Motor Freight Classification Rule 222, Subpart B, and complies with the Federal Food Drug and Cosmetic Act, such as box sealing., which covers the use of pressure sensitive adhesives and tapes for indirect contact food packaging
Max. Tape Performance Temp.
200 Degrees F
Tape Paper Weight
0.84 lbs.
Shear Strength
Not Rated
Series
321
Legend
No legend
Tape Tensile Strength
26 lb/in
Tensile Strength
26
Tape Elongation
85
Material
1.1 mil (0.028 mm) Blown BOPP Film
Color
WHITE
Adhesive
Emulsion Acrylic
Application
Medium weight box sealing and other packaging applications exposed to normal shipping hazards and stress.
Type
Acrylic Carton Sealing Tape

Description

White, Tape Adhesive Acrylic, Tape Application Hand, Tape Tensile Strength 26 lb-in, Tape Thickness 2.0 mil, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Color Coding Tape, Series 321

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.