321C Yel 48Mmx100M Ipg, Pk36
Mfr # GC408
Zoro # G3224621
product price: $209.99
/pk 36, $5.83/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Emulsion Acrylic
Tape Thickness
2.1"
Tape Width
1.89"
Tape Length
100"
Tape Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GC408
Zoro #
G3224621
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
2.1"
Tape Width
1.89"
Tape Length
100"
Tape Core Diameter
4.61"
Thickness
2.1
Outside Width
1.89
Diameter
4.61
Length
4.61
Outside Length
100
Overall Height (In.)
4.61
Width
2
Height
4.61"
Description
Tape Adhesive Acrylic, Tape Tensile Strength 26 lb/in, Tape Thickness 2 mil, Color Coding Tape, Series 321, Tape Adhesive Strength 20 oz/in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.